Shop SALTDOGG
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LIDS, SPREADER PRO3000/PRO3000CH
- Mfr # 3047876
- Zoro # G811944002
product price:Â
$
1,669.06
/ea
Key Features
Material
Poly
Product Type
Lid
Compatible Manufacturer Model Number
PRO3000, PRO3000CH
Compatible Product Type
Tailgate Spreader
Shell Material
Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3047876
- Zoro #
- G811944002
- UPC #
- 724920188388
- Country of Origin
- United States
Details
- Item
- Lid
- Material
- Poly
- Product Type
- Lid
- Compatible Manufacturer Model Number
- PRO3000, PRO3000CH
- Compatible Product Type
- Tailgate Spreader
- Shell Material
- Poly
Description
LIDS, SPREADER PRO3000/PRO3000CH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.