SPREADER 10CUft TAILGATE SALT
- Mfr # TGS06
- Zoro # G011934957
product price:Â
$
2,796.99
/ea
Key Features
Compatible Vehicle Type
Truck
Includes
Vibrator
Spinner Size
9 in
Power Source
Vehicle Battery-Powered
Spreader Type
Broadcast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TGS06
- Zoro #
- G011934957
- UPC #
- 724920106269
- Country of Origin
- United States
- Item
- Tailgate Spreader
- Compatible Vehicle Type
- Truck
- Includes
- Vibrator
- Power Source
- Vehicle Battery-Powered
- Spreader Type
- Broadcast
- Mount Type
- Hitch
- Frame Material
- Stainless Steel
- Spreader Form
- Tailgate
- Product Type
- Tailgate Spreader
- Capacity
- 10 cu ft
- Features
- In-Cab Controls
- Hopper Material
- Poly
- Spreader Drive Mechanism
- Gravity Fed
- Application
- Snow Removal and De-Icing
- Power Source - TS Only
- Vehicle Battery-Powered
- Power Source - old
- Vehicle Battery-Powered
Dimensions
- Spinner Size
- 9 in
- Spread Width - Minimum
- 3 ft
- Spread Width - Maximum
- 30 ft
- Fits Chest Size
- In-Cab Controls
Description
SPREADER 10CUft TAILGATE SALT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.