SPREADER 3.0CY POLY PRO
- Mfr # PRO3000CH
- Zoro # G211934870
product price:Â
$
9,134.99
/ea
Key Features
Includes
Inverted V, Tie Downs, Top Screen
Compatible Vehicle Type
Truck
Spread Width - Maximum
30 ft
Power Source
Vehicle Battery-Powered
Capacity
81 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO3000CH
- Zoro #
- G211934870
- UPC #
- 724920182416
- Country of Origin
- United States
- Item
- UTV Spreader
- Includes
- Inverted V, Tie Downs, Top Screen
- Compatible Vehicle Type
- Truck
- Power Source
- Vehicle Battery-Powered
- Capacity
- 81 cu ft
- Frame Material
- Stainless Steel
- Features
- Adjustable Height Chute, In-Cab Controls
- Hopper Material
- Poly
- Spreader Type
- Broadcast
- Product Type
- UTV Spreader
- Application
- Snow Removal and De-Icing
- Power Source - TS Only
- Vehicle Battery-Powered
- Power Source - old
- Vehicle Battery-Powered
Dimensions
- Spread Width - Maximum
- 30 ft
- Spinner Size
- 14 in
- Fits Chest Size
- Adjustable Height Chute, In-Cab Controls
Description
SPREADER 3.0CY POLY PRO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.