Tailgate Spreader, Stainless Steel, 54cuft
- Mfr # 1400050SS
- Zoro # G6137708
product price:Â
$
6,690.00
/ea
Key Features
Width
47 in
Type
Tailgate Spreader
Auger Type
Vertical Flow
Spread Width
Up to 30 ft
Frame
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1400050SS
- Zoro #
- G6137708
- UPC #
- 724920096393
- Country of Origin
- United States
- Type
- Tailgate Spreader
- Item
- Tailgate Spreader
- Auger Type
- Vertical Flow
- Frame
- Polymer
- Includes
- Top Screen
- Hopper Material
- Stainless Steel
- Capacity
- 54 cu ft
- Mount Type
- Bed
- For Use With
- Dump Bodies and Flatbeds With Minimum 13,000 lb GVW
- Features
- In-Cab Controls
- Frame Material
- Stainless Steel
- Application
- Snow Removal and De-Icing
- Product Type
- UTV Spreader
- Spreader Type
- Broadcast
- Compatible Vehicle Type
- Truck, UTV
- Power Source
- Gas-Powered
- For Media Type
- Feed
- Spreader Drive Mechanism
- Conveyor Chain
- Spreader Form
- Hopper In-Bed
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
- Compatible Product Type
- Dump Bodies and Flatbeds With Minimum 13,000 lb GVW
Dimensions
- Width
- 47 in
- Spread Width
- Up to 30 ft
- Depth
- 100 in
- Height
- 32 1/8 in
- Spinner Size
- 12 in
- Spread Width - Maximum
- 30 ft
- Spread Width - Minimum
- 2 ft
- Fits Chest Size
- In-Cab Controls
Description
Tailgate Spreader, Capacity 54 cu ft, Spread Width Up to 30 ft, Frame Polymer, Features In-Cab Controls, For Use With Dump Bodies and Flatbeds With Minimum 13,000 lb GVW, Includes Top Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.