Zoro Homepage

Tourniquet, Blue, 2 1/2" L, Aluminum

  • Mfr # MS-SAM-XT-B

  • Zoro # G3881015


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Includes
Auto-Lock, Precision Strap, Windlass C Hooks
Features
Weather-Resistant
Depth
2-1/2"
Width
1 1/2 in
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-SAM-XT-B
Zoro #
G3881015
UPC #
-
Country of Origin
United States

Dimensions

Depth
2-1/2"
Width
1 1/2 in
Length
2 1/2 in
Height
7 1/4 in
Overall Length
2 1/2 in
Overall Width
1 1/2 in

Details

Includes
Auto-Lock, Precision Strap, Windlass C Hooks
Item
Tourniquet
Features
Weather-Resistant
Color
Blue
For Use With
First Aid, Patient Care
Standards
CE, FDA, DOD, USA Made
Material
Aluminum
Case Material
Nylon / Metal / Velcro
Product Type
Tourniquet
Number of Components
1

Description

Tourniquet,Blue,2 1/2" L,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.