1-5101P6TV 0.38 in. x 6 ft. Color Coded Washing Machine Hose
- Mfr # 895011
- Zoro # G604089415
product price:Â
$
37.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 895011
- Zoro #
- G604089415
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Master Plumber 0.38 in. x 6 ft. Color Coded Washing Machine Hose.
- Used For Hot & Cold Water Applications.
- The High Heat Tolerant Red Inlet Hose For Hot Water & The Black Inlet Hose For Cold Water.
- As Well As Using Colors To Differentiate The Temperatures.
- The Black Hose Is Marked Cold With Permanent Ink.
- 200 Working Pressure 70 Degree. Fahrenheit.
- Patented Open Box Spool.
- Dimension - 16 L x 12 W x 1 H in.
- Item Weight - 2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.