
200 Watt Solar Charging Kit
Mfr # SRV-200-30A
Zoro # G515810559
product price: $940.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
67.56 in
Depth (In.)
27.75 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRV-200-30A
Zoro #
G515810559
UPC #
622988180460
Country of Origin
Viet Nam
Dimensions
Length
67.56 in
Depth (In.)
27.75 in
Details
Color
Black
Material
Plastic
Description
Use a Samlex Solar Charging Kit to keep the batteries in your RV or utility vehicle charged and healthy. Add a DC-AC Power Inverter to your system and you can run all of your favorite household devices from anywhere! The Samlex SRV-200-30A Solar Charging Kit comes with a high efficiency 200 Watt monocrystalline solar panel, a 30 Amp charge controller, connecting wires and aluminum mounting brackets and hardware that can be used to secure the solar panel to the roof of your remote structure or vehicle, or any other flat surface. Every Charging Kit includes an SCC-30AB Charge Controller featuring: Micro-processor control, 30 Amp charging capacity, Battery equalization, Digital LCD display indicates voltage, current and battery AH, 8 charge settings for different battery types, Optional remote temperature sensor, 4 stage charging with LED indicators.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.