Zoro Homepage

30 Amp Battery Charger 12 Volt

  • Mfr # SEC-1230UL

  • Zoro # G016378541


product price: $399.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC-1230UL
Zoro #
G016378541
UPC #
-
Country of Origin
China

Description

This advanced fully automatic three-stage 30 Amp battery charger is ideal for charging all types of 12 Volt lead-acid batteries Flooded / Absorbed Glass Mat AGM / Gel Cell from a 120 V, 60 Hz or 230 V, 50 Hz AC source. By means of a DIP switch setting, conversion to a two-stage algorithm is possible to charge batteries connected to a DC load DC UPS. The unit can also be used as a DC Power Supply. Features include overload, short-circuit and over-temperature protection. The unit allows charging of up-to 3 separate battery banks. High efficiency. Commercial Grade. Lightweight. Quiet operation. Industry Proven Design - 1000s of units in operation. 2 or 3 Stage charging user selectable. 120 or 230 VAC, 50/60 Hz user selectable. Voltage meter display - Ammeter and LED power status. For all types of Lead Acid batteries. Charge with a battery load or stand alone. Use as a power supply or DC UPS. UPC: Universal Protection Circuit - short circuit, overload, reverse battery polarity. Charge 3 banks of batteries at once - no isolator necessary. Input: 120 VAC 60 Hz or 230 VAC 50 Hz. Output: 12 VDC. Amps: 30 Amps. Dimensions: 10.5in x 8.5in x 3in. Safety: Listed to UL Standard UL-1564, EMI Compliant to FCC Part 15B, Class B. Applications: Automotive. Recreational vehicles. Marine. Communications sites. Battery back-up systems.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.