PST200012 2000W Pure Sine Inverter

  • Mfr # S6A-PST200012

  • Zoro # G616378590


product price: $1,110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6A-PST200012
Zoro #
G616378590
UPC #
-
Country of Origin
China

Description

Features High Efficiency. Can Be Hard Wired. Temperature Controlled Cooling Fan - Reduces Energy Consumption. Low Interference. Commercial Grade Design Suitable For Heavy Duty Loads, Long Periods Of Continuous Operation And For Emergency Back Up. Universal Protection Circuit - Low Voltage, Over Voltage, Over Temperature, Over Load And Short Circuit. Low Idle Power Draw. Dual GFCI Protected AC Outlets. Weight - 24.0000. Type - Inverter. Converts - 12 Volts DC To 120 Volts AC. Continuous Output Power W - 2000 Watts. Peak Output Power W - 3500 Watts. Ampere Rating - 16.7 Ampere. Efficiency - 85 Percent. Number Of Outlets - 2. Outlet Style - AC Outlets. Length - 18.43 in. Width - 10.35 in. Height - 4.16 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.