
SAM150012 1500W Modified Sine Wave Inverter
Mfr # S6A-SAM150012
Zoro # G516378553
product price: $319.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6A-SAM150012
Zoro #
G516378553
UPC #
-
Country of Origin
China
Description
SAM Series low interference, high efficiency modified sine wave DC to AC inverters convert 12 Volt DC to 115 Volt AC at an output frequency of 60 Hertz. Features Compact Design. Load Controlled Cooling Fan. Universal Protection Circuit - Thermal, Battery, Overload, Short Circuit, Earth Fault. Soft Start Technology. Cool Surface Technology. Low Interference Technology. Weight - 7.6600. Type - Inverter. Converts - 12 Volts DC To 115 Volts AC. Continuous Output Power W - 1500 Watts. Peak Output Power W - 3000 Watts. Ampere Rating - 13 Ampere. Efficiency - 90 Percent. Number Of Outlets - 2. Outlet Style - AC Outlets. Length - 11.4 in. Width - 7.9 in. Height - 3.3 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.