Zoro Homepage

SAM80012 800W Modified Sine Wave Inverter

  • Mfr # S6A-SAM80012

  • Zoro # G116378465


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6A-SAM80012
Zoro #
G116378465
UPC #
-
Country of Origin
China

Description

SAM Series low interference, high efficiency modified sine wave DC to AC inverters convert 12 Volt DC to 115 Volt AC at an output frequency of 60 Hertz. Features Compact Design. Load Controlled Cooling Fan. Low Battery Input Alarm. Universal Protection Circuit - Thermal, Battery, Overload, Short Circuit, Earth Fault. Soft Start Technology. Cool Surface Technology. Low Interference Technology. Weight - 4.0000. Type - Inverter. Converts - 12 Volts DC To 115 Volts AC. Continuous Output Power W - 800 Watts. Peak Output Power W - 1600 Watts. Ampere Rating - 80 Ampere. Efficiency - 90 Percent. Number Of Outlets - 2. Outlet Style - AC Outlets. USB Output Voltage V - 5 Volts DC. Length - 8.6 in. Width - 7 in. Height - 2.4 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.