Zoro Homepage

Samlex 10A Solar Charge Contoller - 12/24V

  • Mfr # MSK-10A

  • Zoro # G212299411


product price: $62.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSK-10A
Zoro #
G212299411
UPC #
622988088056
Country of Origin
Unknown

Description

10A Solar Charge Contoller - 12/24V Features: Advanced micro-controller with Series Type PWM Charging 10A charging for 12V / 24V Lead Acid, Sealed AGM Batteries with auto mbattery voltage detection 10A rated load terminals with protection for low battery disconnect Integrated battery voltage temperature compensation to prevent under/over charging User friendly LED display for monitoring Suitable for up to 160W panels for 12V battery / up to 320W panels for 24V battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.