
Samlex 2000W Pure Sine Wave Inverter - 12V
Mfr # PST-2000-12
Zoro # G003532666
product price: $1,060.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PST-2000-12
Zoro #
G003532666
UPC #
622988072215
Country of Origin
Taiwan, Province of China
Description
2000W Pure Sine Wave Inverter - 12V
PST Series (120 VAC)
This high efficiency DC-AC inverter converts 12 Volts DC to 2000 Watts of pure sine-wave AC power at 120 Volts, 60 Hz. The unit comes with pin-type battery cable lugs. Features include overload protection, low battery alarm / shut down, low idle power draw of less than 1 Amp. AC power is available from a NEMA-20R GFCI duplex outlet on the front panel. Safety certified to UL standards.
Features:
- High efficiency
- Can be hard wired
- Temperature controlled cooling fan – reduces energy consumption
- Low interference
- Wide operating DC input range: 10.7 - 16.5 VDC
- Commercial grade design suitable for heavy duty loads, long periods of continuous operation & for emergency back up
- UPC – Universal Protection Circuit: low voltage, over voltage, over temperature, over load and short circuit
- Low idle power draw
- Dual GFCI protected AC outlets
- Optional remote control (sold separately): Model RC-200
- Safety certified to UL standards, FCC compliant
Specifications:
- Input: 12 VDC
- Output: 120 VAC
- Watts: 2000
- Surge: 3500 Watts
- Remote Control: RC-200 sold separately
- Weight: 15.6 (lbs)
- Weight: 7.1 (kg)
- Dimensions: 10.35 x 18.43 x 4.16 (in)
- Dimensions: 263 x 468.2 x 105.6 (mm)
- Safety: ETL to UL Standard
- Warranty: 2 Year Limited
Applications:
- Service vehicles
- Mobile Offices
- Boats
- Recreation Vehicles, Camping
- Telecommunication
- Field work / Construction sites
- Solar power systems
- Emergency backup power
- Home electronics: TV, VCR, video games
- Computers, printers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.