Zoro Homepage

Samlex 300W Pure Sine Wave Inverter - 12V

  • Mfr # PST-300-12

  • Zoro # G403532808


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST-300-12
Zoro #
G403532808
UPC #
622988072130
Country of Origin
Taiwan, Province of China

Description

300W Pure Sine Wave Inverter - 12V

PST Series (120 VAC)

This high efficiency DC-AC inverter converts 12 Volts DC to 300 Watts of pure sine-wave AC power at 120 Volts, 60 Hz. The unit comes with detachable cable with 12V plug adaptor and cable with battery clamps. Features include overload protection, low battery alarm / shut down, low idle power draw of less than 0.5 Amps. AC power is available from a NEMA-20R GFCI duplex outlet on the front panel. Safety certified to UL standards.

Features:

  • High efficiency
  • Temperature controlled cooling fan – reduces energy consumption
  • Low interference Wide operating DC input range: 10.5 - 16.5 VDC
  • LED indicators for power and protections
  • Low idle power draw
  • Dual GFCI protected AC outlets
  • Commercial grade design suitable for heavy duty loads, long periods of continuous operation & for emergency back up
  • UPC – Universal Protection Circuit: low voltage, over voltage, over temperature, over load and short circuit
  • Detachable cable with 12V plug adapter
  • Detachable cable with battery clamps
  • Safety certified to UL standards, FCC compliant

Specifications:

  • Input: 12 VDC
  • Output: 120 VAC
  • Watts: 300
  • Surge: 500 Watts
  • Outlets: 2
  • Weight: 3.46 (lbs)
  • Weight: 1.57 (kg)
  • Dimensions: 6.1 x 9.69 x 2.58 (in)
  • Dimensions: 155 x 246 x 65.5 (mm)
  • Safety: ETL to UL Standard
  • Warranty: 2 Year Limited

Applications:

  • Service vehicles
  • Mobile Offices
  • Boats
  • Recreation Vehicles, Camping
  • Telecommunication
  • Field work / Construction sites
  • Solar power systems
  • Emergency backup power
  • Home electronics: TV, VCR, video games
  • Computers, printers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.