Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samlex 4200W 120/240 VAC Split Phase Inverter/Charger w/60 AMP

  • Mfr # EVO-4248SP

  • Zoro # G612308171


product price: $2,397.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVO-4248SP
Zoro #
G612308171
UPC #
622988078750
Country of Origin
Unknown

Description

EVO-4248SP 4200W 120/240 VAC Split Phase Inverter/Charger with 60 AMP Split phase pure sine wave inverter, adaptive battery charger, and transfer relay ALL in ONE device. Samlex EVOLUTION Series Inverter/Chargers provide reliable AC power wherever it needed. This 4200 watt, 120V /240V split phase inverter/charger connects to a standard electrical household panel. When you combine it with a 48V battery bank and a solar system you can run a fully equipped off-grid cabin, a remote mobile construction site, or use it as an emergency backup system. Intelligently integrates a 60 Amp, 4-stage Battery Charger and a 40 Amp Transfer Relay into an advanced and affordable off-grid power solution. For use with Lead Acid or Lithium-ion batteries. Optional EVO-RC-PLUS remote control for ease of programming and monitoring. Features: 120 / 240 VAC Split Phase Dual Phase The split-phase inverter connects to the standard household panel to provide both 120 and 240 VAC output power AC Input One AC input for grid or for generator, no need to reconfigure when the different power source is available. AC input is programmable for voltage and frequency. The user determines what the min and max thresholds are to switch from Grid or Generator to Inverter. Generator start can be initiated by “Status Relay contact and can be programmed to activate when the grid is lost. Solar Input Connect a 48V MPPT solar charge controller directly to the EVOTM through the 100 Amp Battery Charger external DC Input, seamlessly integrating solar charging into the EVO power system. ONLINE Mode can be used to prioritize Batteries/Inverter over the grid, ideal for those wishing to operate primarily on solar power when the grid is available but costly. Battery Charger 3 or 4 stages charging with Equalization must be manually initiated. An adaptive algorithm is used during Bulk to assess the condition of lead-acid batteries. Subsequent stages are then based on the condition of the battery rather than pre-set time periods for Absorption and Float. Prevents unnecessary charging, and extends the life of batteries. Programmable set battery voltage thresholds to initiate charging.Specific

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.