Zoro Homepage

Samlex Power Supply

  • Mfr # SEC-1223

  • Zoro # G712299447


product price: $197.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC-1223
Zoro #
G712299447
UPC #
622988030611
Country of Origin
Unknown

Description

SEC-1223 Power Supply This high-efficiency UL-60950-1 approved AC-DC power converter provides a highly regulated output DC voltage of 13.8 Volts at 23 Amps with an AC input of 120 Volts, 60 Hz. These advanced switch-mode DC power supplies were designed specifically for land mobile radio LMR applications. The power supplies produce clean reliable power and are highly filtered to suppress RFI. The unit comes with a detachable power supply cord with NEMA 5-15P plug. Features include over-current, short-circuit, and over-voltage protection. The AC-DC switching power supply conforms to FCC Part 15B, class B digital device. Features: Advanced switch-mode technology Reliable power with minimum weight and size Circuit innovations minimize output voltage ripple and RFI Input voltage can be set at 120VAC or 240VAC internal jumper UL listed to both USA, Canadian safety standards Specifications: Input: 100-130 VAC Output: 13.8 VDC Amps: 23 Amps Fuse: 6.3 Amps Weight: 3.5 lbs/1.6 kg Dimensions: 7.28 x 8.19 x 2.40 in/18.5 x 20.8 x 6.1 cm Safety: UL, FCC Applications: Two way radio base stations Communications systems Security systems Test equipment Plotters GPS receivers Automotive, Marine displays DC computers 12 Volt lighting systems OEM applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.