Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samlex Solar Charge Controller - 12/24 PWM - 30 AMP

  • Mfr # EVO-30AB

  • Zoro # G316087723


product price: $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVO-30AB
Zoro #
G316087723
UPC #
622988088032
Country of Origin
Unknown

Description

Solar Charge Controller - 12/24 PWM - 30 AMPUse the Samlex EVO-30AB Charge Controller as a stand-alone 30 amp solar charge controller or expand the functionality of the EVO-RC-PLUS as the central display for both your EVO inverter/charger and your solar system.Features:When connected to the EVO inverter/charger, the EVO-30AB will follow the programming set in the unit.Add the EVO-RC-PLUS and it will display the status for both the EVO inverter/charger and solar system from ONE remote displayCompatible with most battery types including Lead Acid and Lithium-Ion LiFePO4 batteries.Manage multiple panels up to 600W in a 12V system, or up to 1000W in a 24V system under specified conditionsAdditional Features:Optional 30AB-TS Battery Temperature Sensor available.30 Amp charging capacity8 charge settings for different batteriesSelectable battery equalization optionUse with 12/24V batteriesCompatible with EVO-RC-PLUS Remote Display OptionalIncreased functionality when used with an EVO Series Inverter/ChargerSpecifications:Input: 12V / 24VAmps: 30 AmpWeight: 0.8 lbsWeight: 0.36 kgDimensions: 4.81 x 1.87 x 4.15 inDimensions: 12.21 x 4.75 x 10.54 cmApplications:Recreation vehiclesService vehiclesBoatsFieldworkTelecommunicationsMobile officesConstruction sites

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.