Zoro Homepage
This item is Discontinued.
Samlex America Samlex Switching DcDc Converter 918V Input IDC-200A-12

Samlex Switching DcDc Converter 918V Input (Discontinued)

  • Mfr # IDC-200A-12
  • Zoro # G307710173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC-200A-12
Zoro #
G307710173
UPC #
622988067204
Country of Origin
Netherlands

Description

200W Fully Isolated DCDC Converter 16A 918V Input 12V Output IDC200 series is a complete line of high efficiency 200 Watt isolated DCDC converters suitable for applications requiring galvanic isolation between the input and the output IDC200A12 isolated DCDC converter provides a highly regulated output DC voltage of 125 Volts for an input DC voltage range of 918 Volts and rated output current of 16 Amps at 18 Volts input Features of this isolated DCDC converter include compact housing, foldback current limiting and protection against short circuit, overheating, overvoltage and reverse polarity connection The unit comes with 14 pushon flat blade quick disconnect connectors IDC200A12 isolated DCDC converter is EMIEMC compliant and conforms to European standards EN500811 for EMI, EN500821 for EMC and the European Automotive Directive 9554CE Features Fully Isolated Short Circuit Protected Current Limited CE Approved Specifications Input 9218 VDC Output 12 VDC Watts 200 Amps 16 Amps Weight 15 lbs Weight 068 kg Dimensions 69 x 35 x 19 in Dimensions 175 x 89 x 48 cm Safety CE Applications Earth moving equipment Heavy trucks Buses Marine vehicles CB radios 12 Volt lighting systems AMFM sound systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.