Zoro Homepage

SC05 5W Portable Suncharger

  • Mfr # S6A-SC05

  • Zoro # G516378508


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6A-SC05
Zoro #
G516378508
UPC #
-
Country of Origin
China

Description

Features Plug Into Any Connected 12 Volt Lighter Socket To Begin Trickle Charging Your Battery. Maintenance Free And Good For The Environment. Ultra Slim, Compact And Weather-Proof. Rugged, Durable Construction - No Metal Or Glass. Integrated Blocking Diodes To Prevent Discharge From The Battery. Weight - 0.5100. Amp Rating - 0.30 Ampere. Application - Boats/ Recreational Vehicles/ ATVs/ Cars/ Trucks. Voltage Type - 16 Volts DC. Length - 12 in. Width - 10 in. Height - 0.53 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.