Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutsetter, 5/8" Hex, 2-1/2" L, Steel

  • Mfr # 8114910

  • Zoro # G4820085


product price: $19.19
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Shank Size
1/4 in
Overall Length
2 1/2 in
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8114910
Zoro #
G4820085
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Overall Length
2 1/2 in
Overall Nutsetter Length
2 1/2 in
Hex Shank Size
1/4 in
Nutsetter Hex Size
5/8 in
Fastening Size
5/8 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in
Socket Size
5/8 in
Tool Storage Height
3 in
Tool Storage Width
2 in

Details

SAE or Metric
SAE
Number of Pieces
1
Impact Rated
Not Impact Rated
Application - Tools
Power
Finish
Nickel
Fastening Tool Material
Steel
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Item
Nutsetter
Shank Style
Hex
Fastening Tool Finish
Nickel
Item
Nutsetter Set
Measurement System
Imperial
Number of Nutsetters Included
1
Magnetized Tip
No Magnetized Tip
Material
Steel
Features
Color Coded by Size for Quick Selection on the Job
Slide to Clean
Not Slide to Clean
Container Material
Plastic
Series
Sammys Anchor Nut Drivers
For Tool Type
Power
Product Type
Nutsetter Set
Number of Drill Bits Included
0
Nutsetters Included
(1) Sammys Red Nut Driver
Shank Shape
Hex
Connection Shape
Hex
Number of Sockets Included
0
Tool Storage Material
Plastic Bag

Description

Nutsetter Set,5/8",Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.