Zoro Homepage

Sammy X-Press Drill Bit

  • Mfr # 8152910

  • Zoro # G815798526


product price: $20.79
/ea

Key Features

System of Measurement
Inch
Drill Bit Size
25/64 in
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Compatible Rod Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8152910
Zoro #
G815798526
UPC #
092097924086
Country of Origin
China

Dimensions

Drill Bit Size
25/64 in
Compatible Rod Thread Size
3/8"-16
Body Length
1 in

Details

System of Measurement
Inch
Item
Drill Bit
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Features
Expands to Provide Direct Vertical Attachment
Compatible Material
Steel
Seismic Approved
No
Material
Steel

Description

Drill Bit, System of Measurement Inch, Material Steel, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 25/64 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Body Length 1 in, Features Expands to Provide Direct Vertical Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.