SAMMYS Horizontal Rod Hanger, Steel, 1/4"-14 Size, 2" L, Steel Zinc-Climaseal, 25 PK

  • Mfr # 8052957

  • Zoro # G5008717


product price:  $59.99
/pk 25, $2.40/ea

Key Features

Mount Type
Horizontal
Compatible Material
Steel
Screw Size
1/4"-14
Sub-Brand
SAMMYS
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8052957
Zoro #
G5008717
UPC #
092097920927
Country of Origin
United States

Dimensions

Screw Size
1/4"-14
Overall Length
2"
Compatible Rod Size
3/8"-16
Shank Length
2 in
Head Dia.
5/8"
Max. Work Thickness
3/16"
Thread Size
Internal 3/8"-16, External 1/4-14
Head Width
0.63 in
Minimum Material Thickness
3/16 in
Maximum Material Thickness
3/16 in
Body Length
2 in
Anchor Diameter
1/4 in
Compatible Rod Thread Size
3/8"-16

Details

Item
Rod Hanger
Mount Type
Horizontal
Compatible Material
Steel
Sub-Brand
SAMMYS
Material
Steel
Finish
Zinc-Climaseal
Drive Type
Hex
Maximum Load Capacity
1,477 lb
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Use With
36C175
Color
Silver
Material Grade
C1022 screw, C1010 cap
Series
Sammys
Compatible Manufacturer Part Number
8114910
Compatible with Manufacturer Model Number
8114910
Compatible Manufacturer Model Number
8114910
Manufacturer Location
Made in USA
Thread Type
Imperial
System of Measurement
Inch
For Use With Mfr. Model Number
8114910
Compatible with Manufacturer Model No.
8114910
Compatible with Mfr. Model No.
8114910
For Use with Mfr Model Number
8114910
Compatible Pump Manufacturer Part Number
8114910
Compatible Mfr. Model Number
8114910
For Manufacturer Part Number
8114910
Compatible with Mfr. Model Number
8114910

Description

Rod Hanger, System of Measurement Inch, Mount Type Horizontal, Screw Size 1/4 in, Overall Length 2 in, Material Steel, Finish Climaseal; Zinc Plated, Drive Type External Hex, Maximum Load Capacity 1,477 lb, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size Not Applicable, Minimum Material Thickness 3/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 1/4 in, Manufacturer Location Made in USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.