CAD
Shop SAMMYS

SAMMYS Horizontal Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK

  • Mfr # 8056957
  • Zoro # G5008692
CAD Available

product price: 
$
73.15
/pk of 25, $2.93/ea

Key Features

CAD Drawing
Mount Type
Horizontal
Compatible Material
Steel
Sub-Brand
SAMMYS
Material
Steel
Finish
Zinc-Climaseal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8056957
Zoro #
G5008692
UPC #
092097921108
Country of Origin
United States
CAD Available
Yes
Item
Rod Hanger
Mount Type
Horizontal
Compatible Material
Steel
Sub-Brand
SAMMYS
Material
Steel
Finish
Zinc-Climaseal
Drive Type
External Hex
Maximum Load Capacity
2,480 lb
Industry Standards
EX15565, FM Approved, UL Listed
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Color
Silver
Use With
36C175
Material Grade
C1022 screw, C1010 cap
Series
Sammys
Compatible with Manufacturer Model Number
8114910
Compatible Manufacturer Part Number
8114910
Compatible Manufacturer Model Number
8114910
Thread Type
Imperial
System of Measurement
Inch
Manufacturer Location
Made in USA
For Use With Mfr. Model Number
8114910
Compatible with Manufacturer Model No.
8114910
Compatible with Mfr. Model No.
8114910
For Use with Mfr Model Number
8114910
Compatible Pump Manufacturer Part Number
8114910
Compatible Mfr. Model Number
8114910
For Manufacturer Part Number
8114910
Compatible with Mfr. Model Number
8114910
Shell Material
Steel
Traction Material
Steel

Dimensions

Screw Size
5/16"-18
Overall Length
1-1/4"
Compatible Rod Size
3/8"-16
Shank Length
1 1/4 in
Head Dia.
5/8"
Max. Work Thickness
3/16"
Compatible Rod Thread Size
3/8"-16
Body Length
1 1/4 in
Minimum Material Thickness
3/16 in
Thread Size
Internal 3/8"-16, External 5/16-18
Maximum Material Thickness
3/16 in
Anchor Diameter
5/16 in
Head Width
0.63 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Description

Rod Hanger for Steel, System of Measurement Inch, Mount Type Horizontal, Screw Size 5/16 in, Overall Length 1 1/4 in, Material Steel, Finish Zinc-Plated, Drive Type External Hex, Maximum Load Capacity 2,480 lb, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size Not Applicable, Minimum Material Thickness 3/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.