Shop SAMMYS
See all product information
Create Account
Swivel Rod Anchor, Steel, 3/8 in Size, 1 in L, Steel Zinc Plated, 25 PK
- Mfr # 8294922
- Zoro # G914845992
product price:Â
$
315.99
/pk of 25, $12.64/ea
Free Shipping & Returns
Key Features
Mount Type
Swivel
Compatible Material
Steel
Screw Size
3/8 in
Overall Length
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8294922
- Zoro #
- G914845992
- UPC #
- 092097984868
- Country of Origin
- United States
- Item
- Rod Hanger for Steel
- Mount Type
- Swivel
- Compatible Material
- Steel
- Material
- Steel
- Finish
- Zinc-Plated
- Drive Type
- Hex
- Maximum Load Capacity
- 1,061 lb
- ICC Approved for Cracked Concrete
- No
- ICC Approved for Un-Cracked Concrete
- No
- Seismic Approved
- No
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- 3/8 in
- Overall Length
- 1 in
- Drill Bit Size
- 25/64 in
- Maximum Material Thickness
- 1/8 in
- Compatible Rod Thread Size
- 3/8"-16
- Minimum Material Thickness
- 1/32 in
- Anchor Diameter
- 25/64 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Rod Hanger for Steel, System of Measurement Inch, Mount Type Swivel, Screw Size 3/8 in, Overall Length 1 in, Material Steel, Finish Zinc-Plated, Drive Type Hex, Maximum Load Capacity 1,061 lb, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 25/64 in, Minimum Material Thickness 1/32 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 25/64 in, Maximum Material Thickness 1/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.