Vertical Pole Tool, Steel, Wood, Zinc Plated
Mfr # SP6
Zoro # G415223091
product price: $606.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Vertical
Compatible Material
Steel, Wood
Finish
Zinc Plated
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP6
Zoro #
G415223091
UPC #
707129860880
Country of Origin
United States
Dimensions
Compatible Rod Thread Size
3/8"-16
Details
Item
Pole Tool
Mount Type
Vertical
Compatible Material
Steel, Wood
Finish
Zinc Plated
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
System of Measurement
Inch
Description
Pole Tool, System of Measurement Inch, Mount Type Vertical, Finish Zinc Plated, Compatible Material Steel, Wood, Compatible Rod Thread Size 3/8 In.-16, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.