Shop SAMMYS
See all product information
Create Account
Vertical Rod Anchor, Steel, 47/64 in L, Steel Zinc Plated, 25 PK
- Mfr # 8151957
- Zoro # G012845573
product price:Â
$
250.99
/pk of 25, $10.04/ea
Free Shipping & Returns
Key Features
Mount Type
Vertical
Compatible Material
Steel
Overall Length
47/64 in
Material
Steel
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8151957
- Zoro #
- G012845573
- UPC #
- 092097061934
- Country of Origin
- United States
- Item
- Rod Hanger for Steel
- Mount Type
- Vertical
- Compatible Material
- Steel
- Material
- Steel
- Finish
- Zinc-Plated
- Drive Type
- External Hex
- Maximum Load Capacity
- 1,340 lb
- ICC Approved for Cracked Concrete
- No
- ICC Approved for Un-Cracked Concrete
- No
- Seismic Approved
- No
- Includes
- 1/4 in dia Carbide Tip Drill Bit
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 47/64 in
- Compatible Rod Thread Size
- 3/8"
- Maximum Material Thickness
- 1/8 in
- Wire Rope Length
- 47/64 in
- Length
- 47/64 in
Description
Sammy X-Press, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.