This item is Discontinued.

Samsill 1" Angle-D Ring View Binder, Black SAM19130C

1" Angle-D Ring View Binder, Black (Discontinued)

  • Mfr # SAM19130C
  • Zoro # G2689526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM19130C
Zoro #
G2689526
UPC #
050362191304
Country of Origin
United States

Dimensions

Ring Size - Binders
1 in
Ring Size
1"
Sheet Size - Binders
8 1/2 in x 11 in

Details

Color
Black
Number of Rings
3
Material
Vinyl Covered Chipboard
Binders -Item
3-Ring Binder
Ring Type
D-Ring
Color Family - Binders
Black
Item
3-Ring Binder
Specific Material
Vinyl Covered Chipboard
Sheet Capacity
250
Sheet Capacity - Binders
250
Features - Binders
Rings Mounted on Back Cover
Basic Material - Binders
Vinyl
Ring Type - Binders
D-Ring
Cover Type
View

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8 1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 250, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl Covered Chipboard, Color Black, Number of Rings 3, Item 3-Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.