Zoro Homepage

Binder, Biodegrade, D-Ring, 3", White

  • Mfr # 16987

  • Zoro # G8902612


product price: $17.29
/ea

Key Features

Binder Sheet Capacity
625
Binder Ring Size
3 in
Color
White
Sheet Size
8 1/2 in W x 11 in L
Material
Chipboard, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16987
Zoro #
G8902612
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
3 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Binder,Biodegrade,D-Ring,3",White
Binder Sheet Capacity
625
Color
White
Material
Chipboard, Plastic
Binder Features
Archival-safe, Reusable, Clear Overlay, PVC-free, Customizable Spine/Cover, Acid-free
Ring Type
D-Ring
Number of Pockets
2
Type
Ring Binder
Standards
ASTM D-6866
Recycled
Yes
Fastener Location
Back-Mounted
Recycled Content
0.49
Post Consumer Waste
0.59
Sheet Standard
Letter
Fastener Material
Metal

Description

Binder,Biodegrade,D-Ring,3 In.,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.