Samsill Corporation SAM16987 D-Ring View Binders- 3in. Capacity- 11in.x8-.50in.- White

  • Mfr # SAM16987

  • Zoro # G103685712


product price:  $42.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAM16987
Zoro #
G103685712
UPC #
777780449984
Country of Origin
United States

Description

Biodegradable binder is made using an all-natural organic additive from Bio-Tec Environmental so it biodegrades in one to five years time versus the thousands of years it takes normal plastic. Binder is completely reusable with unlimited shelf life and will not start to biodegrade until disposed of in a landfill. All contents are 100 percent recyclable. Archival-safe, environmentally friendly polypropylene will not lift copy. Overall binder contains more than 47 percent post-consumer material, and chipboard is made from 100 percent recycled material. Clear overlay on spine, front and back covers lets you create customized high performance presentations. Locking Angle-D rings open and close with one easy touch and tightly secure documents while holding 25 percent more sheets than standard round rings. Two clear pockets store additional loose papers. Binder holds letter-size sheets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.