Zoro Homepage

EARTH'S CHOICE BIODEGRADABLE ROUND RING VIEW BINDER, 2in CAPACITY, WHITE

  • Mfr # 18967

  • Zoro # G110771316


product price: $6.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18967
Zoro #
G110771316
UPC #
50362189677
Country of Origin
United States

Description

Ring binders are must have organization tool for schools, offices, and homes. There are many binders available in market which serve the purpose; however, if you are on the lookout for a more environmentally friendly or sustainable product, the biobased 3 ring view binders are the right choice for you. The biobased presentation view binders are not only durable and well-constructed but are also eco-friendly and have both biobased and recycled properties that make them a great sustainability solution for the environment. These USDA certified binders are made with at least 59% biobased material and come with an environmentally friendly cover made of 25% plant based renewable plastic. These ring binders also have durable chipboard made from 100% recycled material and a minimum of 98% post-consumer content. Biobased content is carefully tested using ASTM D-6866 standards. The first and only biobased presentation view binders are durable and can be used for storing documents and loose items with considerable ease for the perfect counter organizer. Round rings are mounted on the back lid which allows pages to lay flat and prevent wear and tear of the documents. Such a construction also adds to a sleek, clean appearance with no-rivet spine. The rings are sturdy to withstand years of use and easy to open and close. It features two clear inside horizontal pockets for additional storage and organization of loose documents and non-punched papers. Each pocket provides enough space to hold notes, photos, business cards, or full-size pages that will be punched later. Non-stick materials are used for making this product, which prevents transfer of ink or lifting copy when materials are inserted in the cover or placed inside. A clear overlay on the front, back, and spine of the binder gives full control and flexibility over customization of presentations, organizational projects, office reports, class projects, and more. Order multiple binders to create a custom desk reference system for weekly or monthly office reports, multiple classes at school, or other unique personal or professional projects. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 2in; Binder Sheet Capacity: 450.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.