
Earth's Choice Plant-Based BOHO D-Ring View Binders, 1.5 in. Capacity, 11 x 8.5, Rose, 2PK
Mfr # U69540
Zoro # G822771536
product price: $17.65
/pk 2, $8.83/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U69540
Zoro #
G822771536
UPC #
050362695406
Country of Origin
United States
Description
Three ring binders are a must have organization tool for back to school, offices and homes. The biobased presentation view binders are not only well-constructed for holding paper but also have both biobased and recycled properties that make them a great sustainability solution. These USDA certified binders are made with a percentage of biobased material and come with a cover made of plant based renewable plastic. This 3-ring binder has durable chipboard made of fully recycled material. Biobased content is carefully tested using ASTM D-6866 standards. The first and only biobased presentation office and school binder on the market can be used for storing documents and loose items with considerable ease for the perfect counter organizer. This d-ring binder holds three-hole-punched paper sheet size: 8.5 x 11. The rings are sturdy to withstand years of use and easy to open and close. It features two clear inside horizontal pockets for additional storage and organization of loose documents and non-punched papers. Non-stick materials are used for making this product, which prevents transfer of ink or lifting copy when materials are inserted in the cover or placed inside. A clear overlay on the front, back, and spine of the binder gives full control and flexibility over customization of presentations, organizational projects, office reports, class projects, and more. Perfect for creating a custom desk reference system for weekly or monthly office reports, multiple classes at school, or other unique personal or professional projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.