Shop SAMSILL
See all product information
Create Account
Earth's Choice Plant-based Durable View Binder - 5in Binder Capacity - Letter - 8 1/2in x 11in
- Mfr # 16907
- Zoro # G223364610
product price:Â
$
51.29
/ea
Key Features
Fastener Material
Metal
Binder Size Capacity
5 in
Number of Pockets
2
Material
Plastic, Chipboard
Binder Features
Acid-free, Reusable, Clear Overlay, Locking Ring, PVC-free, Archival-safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16907
- Zoro #
- G223364610
- UPC #
- 50362169075
- Country of Origin
- United States
- Fastener Material
- Metal
- Number of Pockets
- 2
- Material
- Plastic, Chipboard
- Binder Features
- Acid-free, Reusable, Clear Overlay, Locking Ring, PVC-free, Archival-safe
- Ring Type
- D-Ring
- Standards
- ASTM D-6866
- Item
- Ring Binder
- Color
- White
- Fastener Location
- Back-mounted
- Sheet Standard
- Letter
- Binder Sheet Capacity
- 1070
- Series
- 169
Dimensions
- Binder Size Capacity
- 5 in
- Sheet Size
- 8-1/2 in x 11 in
Description
Earth's Choice Plant-based Durable View Binder - 5in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 1070 Sheet Capacity - Fastener(s): D-Ring - Pocket(s): 2 - Plastic, Chipboard - White - 1.76 lb - Recycled - Archival-safe, Clear Overlay, Locking Ring, Reusable, Acid-free, PVC-free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.