Zoro Homepage

EarthsChoic ViewBind 1.5", PK4, I08957

  • Mfr # I08957

  • Zoro # G6834686


product price: $19.15
/pk 4, $4.79/ea

Key Features

Binder Sheet Capacity
1 1/2"
Color
White
Material
Polypropylene
Binder Features
Sturdy
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I08957
Zoro #
G6834686
UPC #
50362089571
Country of Origin
Unknown

Details

Item
Ring Binder
Binder Sheet Capacity
1 1/2"
Color
White
Material
Polypropylene
Binder Features
Sturdy
Number of Pockets
2
Pocket Location
Internal
Fastener Material
Metal
Fastener Location
Back-mounted
Number of Fasteners
3
Fastener Type
Round Ring

Description

Samsill Earth's Choice View Binder, Round Ring, White, 1.5". Earth's Choice biodegradable binders are made using an all natural organic additive. The polypropylene cover is formulated to biodegrade in microbial landfills within 5 years versus the hundreds of years it take normal plastic. All contents are 100% recyclable. Completely reusable with unlimited shelf-life. Customizable clear overlay on front, back and spine will not stick or lift copy. Acid-free, archival and environmentally-safe polypropylene. This binder is designed with removable ring metals. Two clear inside pockets for storing additional loose papers. Rings mounted on back lid so pages lay flat. Made to Degrade - Environmentally safe polypropylene cover is specially formulated to BIODEGRADE in microbial landfill in 1-5 years vs. the hundreds of years it takes normal plastic. Removable rings makes binders 100% recyclable. Chipboard is made from 100% recycled material. A portion of proceeds from each binder purchased is donated to American Forest to help plant a minimum of 7,500 trees annually. CALIFORNIA NOTICE: California law prohibits any form of biodegradable, degradable or decomposable labeling claims on plastic packaging and plastic products. As required by this law, Samsill does not make any such claims for its packaging and products offered for sale in California; nor does Samsill intend to imply to any customer in California that its products will breakdown in a landfill. White. Individual binders are not labeled for resale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.