Zoro Homepage

Econo Bnd 1" View White, PK8, S88437

  • Mfr # S88437

  • Zoro # G6831624


product price: $27.95
/pk 8, $3.49/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S88437
Zoro #
G6831624
UPC #
50362884374
Country of Origin
Unknown

Description

These 1 inch white durable presentation binders feature a clear overlay on the front, back, and spine giving full control and flexibility over customization of presentations, organizational projects, office reports, class projects, and more. Eight binders are included to create a custom reference system for weekly or monthly office reports, multiple classes at school, or other unique personal or professional projects. Cover is made from bright white polypropylene, offering increased strength and durability when compared to PVC. Polypropylene is also non-stick, which prevents transfer of ink or lifting copy when materials are inserted in the cover or placed inside. Polypropylene is tightly sealed over rigid chipboard made from 100% recycled fiber with at least 98% post-consumer content. This binder is perfect for school, office or even managing your personal documents at home. BE PREPARED FOR ANY PROJECT. Contains 8 binders to help tackle school, office or home projects. DURABLE STORAGE & ORGANIZATION SOLUTION. Made with strong polypropylene and thick chipboard for durability and frequent daily use at home, school, and office. EASY CUSTOMIZATION. Clear overlay with non-glare finish on front, back, and spine allows for complete customization of the binder with ease. ARCHIVAL SAFE. Made with PVC free and non-stick polypropylene, these presentation binders are acid-free and will not transfer ink or lift copy from material inserted in cover or placed inside. MORE VALUE ADDING FEATURES. 1" round rings mounted on back lid hold up to 225 sheets, allows pages to lay flat, reduce wear on punched pages and provide a clean looking spine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.