Econo Bnd .5" View Black, PK12, I08510C
Mfr # I08510C
Zoro # G6833943
product price: $40.45
/pk 12, $3.37/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I08510C
Zoro #
G6833943
UPC #
50362000729
Country of Origin
Unknown
Description
These value binders feature a clear overlay on the front, back, and spine giving full control and flexibility over customization of presentations, organizational projects, office reports, class projects, and more. Order multiple binders to create a colorful custom reference system for weekly or monthly office reports, multiple classes at school, or other unique personal or professional projects. Cover is made from polypropylene, offering increased strength and durability when compared to PVC. Polypropylene is tightly sealed over rigid chipboard made from 100% recycled fiber with at least 98% post-consumer content. The overall value makes these great binders for school, office or even managing your personal documents at home. PACKED FOR EXTRA VALUE: 12 bulk packed customizable view binders for additional value. ECONOMICAL STORAGE & ORGANIZATION SOLUTION: Made with strong polypropylene and chipboard for light daily use at home, school, and office EASY CUSTOMIZATION: Clear overlay with non-glare finish on front, back, and spine allows for complete customization of the binder with ease. ARCHIVAL SAFE: Made with PVC free and non-stick polypropylene, these binders are acid-free and will not transfer ink or lift copy from material inserted in cover or placed inside. MORE VALUE ADDING FEATURES: Rust resistant half inch round rings with double boosters hold up to 125 sheets. Extra storage for loose documents or unpunched pages with two clear inside pockets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.