Zoro Homepage

Leather Zip Padfolio Black, 71720

  • Mfr # 71720

  • Zoro # G5308108


product price: $40.79
/ea

Key Features

Material
Leather
Color
Black
Features
Zipper Closure, Wrap-around, Pen Loop
Product Type
Pad Folio
Package Type
Retail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71720
Zoro #
G5308108
UPC #
050362717207
Country of Origin
Unknown

Details

Material
Leather
Color
Black
Features
Zipper Closure, Wrap-around, Pen Loop
Product Type
Pad Folio
Package Type
Retail

Description

Contrast Stitch Leather Zipper Padfolio - Black. Bonded leather with padded cover and contrast cream stitching. Wrap around zipper provides security for important contents. Interior documents and business card pocket. Inside pen loop. 8.5" x 11" writing pad included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.