Zoro Homepage

Samsill U86378 Antimicrobial Presentation View Binders 1in Cap Lime 2/Pk

  • Mfr # U86378

  • Zoro # G803679721


product price: $26.15
/ea

Key Features

Binder Sheet Capacity
200
Color
Lime
Sheet Size
8-1/2" x 11"
Number of Rings
3
Material
Chipboard, Polypropylene, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U86378
Zoro #
G803679721
UPC #
50362863782
Country of Origin
United States

Dimensions

Sheet Size
8-1/2" x 11"

Details

Item
Ring Binder
Binder Sheet Capacity
200
Color
Lime
Number of Rings
3
Material
Chipboard, Polypropylene, Plastic
Binder Features
Clear Overlay, Durable
Number of Pockets
2
Green Environmental Attribute
Recycled
Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post)
Round Ring
Standards
ASTM D-6866
Fastener Location
Back-mounted
Binder Capacity
1 in
Sheet Standard
Letter
Pocket Location
Internal
Series
U86

Description

Organize papers with ease. Clear overlay on front back and spine for customization. Rings mounted on back lid so pages lie flat. Two clear inside pockets.
  • Maximum Capacity Range: 1".
  • Sheet Capacity: 200.
  • Color: Lime.
  • Binder Sheet Size: 11 x 8-1/2.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.