Shop SAMSILL
See all product information
Create Account
U86377 Antimicrobial Presentation View Binders 1in Capacity Turquoise 2 Pack
- Mfr # U86377
- Zoro # G203679420
product price:Â
$
35.89
/ea
Key Features
Binder Sheet Capacity
1"
Color
Turquoise
Sheet Size
8 1/2" Width x 11" Length
Number of Rings
3
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U86377
- Zoro #
- G203679420
- UPC #
- 503628637752
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Details
- Item
- Ring Binder
- Binder Sheet Capacity
- 1"
- Color
- Turquoise
- Number of Rings
- 3
- Material
- Polypropylene
- Binder Features
- Durable
- Number of Pockets
- 2
- Green Environmental Attribute
- Recycled
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post)
- Round Ring
- Sheet Capacity
- 200
- Standards
- ASTM D-6866
- Binder Capacity
- 1 in
- Series
- U86
- Fastener Location
- Back-mounted
- Pocket Location
- Internal
- Sheet Standard
- Letter
- Fastener Type
- Round Ring
- Number of Fasteners
- 3
Description
Organize papers with ease. Clear overlay on front back and spine for customization. Rings mounted on back lid so pages lie flat. Two clear inside pockets.
Maximum Capacity Range: 1". Sheet Capacity: 200. Color: Turquoise. Binder Sheet Size: 11 x 8-1/2.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.