Zoro Homepage

Arbor Plex Rope 1/2 in. x 600 ft. (No Splice)

  • Mfr # APLX12-600-NS

  • Zoro # G204382251


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
1/2"
Rope Material
Polyester/polyolefin fibers
Rope Strand Count
12
Working Load Limit
540 lbs.
Rope Type
Arborist Climbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLX12-600-NS
Zoro #
G204382251
UPC #
30213305234
Country of Origin
United States

Dimensions

Rope Dia.
1/2"
Rope Length
600 ft.
Size (In.)
600 ft.

Details

Rope Material
Polyester/polyolefin fibers
Rope Strand Count
12
Working Load Limit
540 lbs.
Rope Type
Arborist Climbing
Item
Climbing Rope

Description

Arbor-Plex climbing rope combines polyester and polyolefin fibers in a 12-strand dura-tite construction. The dura-tite braiding process tightens the braid to keep the rope round and firm for knot control and allows the strands to be snag resistant. The outer polyester fibers have Samson's parallayfiber orientation that prolongs rope life by minimizing the sawing action of rope over rough surfaces. Arbor-Plex offers the best in performance versus price in a modern tree climber's safety line. Any way you go, you'll work with confidence on all of our 12-strand arborist lines. Climb safely! 3.15% Elongation ABS @ 540 lbs. ABS - 6,000 lbs.
• Type: Climbing Rope
• Features: 12-strand dura-tite construction of Polyester and polyolefin fibers; 3.15% Elongation ABS @ 540 lbs. ABS - 6,000 lbs.
• Dura-tite process tightens the braid to keep the rope round and firm for knot control and allows the strands to be snag resistant
• Outer polyester fibers parallayfiber orientation prolongs rope life by minimizing the sawing action of rope over rough surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.