Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samson ArborMaster Hawkeye Rope 1/2 in. x 150 ft. (Tight Eye Splice) HAWK-150-TS

ArborMaster Hawkeye Rope 1/2 in. x 150 ft. (Tight Eye Splice) (Discontinued)

  • Mfr # HAWK-150-TS
  • Zoro # G004965425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAWK-150-TS
Zoro #
G004965425
UPC #
723641205534
Country of Origin
United States

Description

Designed with the modern arborist in mind, ArborMaster lines utilize specially treated polyester cover fibers for abrasion resistance and a stabilized nylon core for high strength and low stretch. This specially produced family of lines combine the perfect characteristics for quick ascents during footlock climbing, with the preferred construction for eye splicing. Whether you are using advanced climbing methods or not, Samson's ArborMaster family will provide your climbers with the strongest and toughest lines for safety and productivity, right out of the bag! Tensile Strength: 6,500 lbs. (29 kN) Working Load Limit: 650 lbs. (2.9 kN)
• Type: Climbing Rope
• Features: 16 strand specially treated polyester cover fibers for abrasion resistance; Stabilized nylon core for high strength and low stretch elongation 2.5% at 650 lbs.
• Perfect characteristics for quick ascents during footlock climbing and eye splicing
• Tensile Strength: 6,500 lbs. (29 kN)

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.