Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dynasorb II Rigging Line 3/4 in. x 150 ft. (Green)

  • Mfr # DYNASII34-150-NS

  • Zoro # G504077901


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
3/4"
Rope Material
Nylon/Polyester Double Braid
Rope Type
Rigging or Winch Rope
Tensile Strength
23,000 lbs. (102.3 kN)
Application
Arborist rigging jobs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYNASII34-150-NS
Zoro #
G504077901
UPC #
30213167467
Country of Origin
United States

Dimensions

Rope Dia.
3/4"
Rope Length
150 ft

Details

Rope Material
Nylon/Polyester Double Braid
Rope Type
Rigging or Winch Rope
Tensile Strength
23,000 lbs. (102.3 kN)
Application
Arborist rigging jobs

Description

Dynasorb II provides the advantages of high strength retention, good energy absorption and shock mitigation, and excellent abrasion resistance; especially in wet environments. It is fully spliceable. Coating enhances abrasion resistance and provides color options. High strength retention: Tensile Strength: 23,000 lbs. (102.3 kN)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.