Zoro Homepage

Dynasorb II Rigging Line 9/16 in. x 200 ft. (Red)

  • Mfr # DYNASII916-200-NS

  • Zoro # G804422692


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
9/16"
Rope Material
Nylon/Polyester Double Braid
Rope Strand Count
24
Rope Type
Rigging Line
Tensile Strength
13,200 lbs. (58.7 kN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYNASII916-200-NS
Zoro #
G804422692
UPC #
30213167412
Country of Origin
United States

Dimensions

Rope Dia.
9/16"
Rope Length
200 ft

Details

Rope Material
Nylon/Polyester Double Braid
Rope Strand Count
24
Rope Type
Rigging Line
Tensile Strength
13,200 lbs. (58.7 kN)
Features
High strength retention, good energy absorption, shock mitigation and excellent abrasion resistance especially in wet environments

Description

Dynasorb II provides the advantages of high strength retention, good energy absorption, shock mitigation and excellent abrasion resistance especially in wet environments. It is fully spliceable. Coating enhances abrasion resistance and provides color options. We have learned about energy absorption that tensile strength alone is not everything when it comes to dynamic activities that test the limits of ropes and wood. To lessen forces capable of cracking an anchor point or snapping high-strength ropes many arborists are choosing Dynasorb for wood-dropping activities.
• Type: Rigging Rope
• Features: 9/16 in. diameter (14mm) Red Nylon/Polyester rigging rope 200 ft. in length; Abrasion resistant especially in wet environments; Excellent shock mitigation Elongation 2.10% at 10%; High strength retention: Tensile Strength = 13,200 lbs. (58.7 kN); Double Braid Construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.