Zoro Homepage

Midnight Ivy 11.7mm Climbing Rope 600' (No Splice)

  • Mfr # MDNIVY-600-NS

  • Zoro # G806270482


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
11.7mm (7/16")
Rope Strand Count
24 double braided
Working Load Limit
650 lbs. (2.9 kN)
Rope Type
Arborist Climbing
Color
Midnight Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDNIVY-600-NS
Zoro #
G806270482
UPC #
30213176896
Country of Origin
United States

Dimensions

Rope Dia.
11.7mm (7/16")
Rope Length
600 ft.
Size (In.)
600 ft.

Details

Rope Strand Count
24 double braided
Working Load Limit
650 lbs. (2.9 kN)
Rope Type
Arborist Climbing
Item
Climbing Rope
Color
Midnight Green
Tensile Strength
6,500 lbs. (29 kN)
Application
A top choice for climbers of all calibers in both Moving Rope (MRS) and Stationary Rope Systems (SRS)
Elongation at 10% MBS
1.3% @ 540 lbs.

Description

Midnight Ivy is an 11.7mm double braid climbing line that works well for both Moving Rope and Stationary Rope systems. Samson has taken the original and fine tuned it to be what it has always been, but with even lower elongation at 1.3%. It performs great with prusik cordage and flows through devices making it a top choice for climbers of all calibers. Whether using it in MRS or SRS climbing system, the low elongation characteristic make it ideal on long ascents or for a dual purpose climbing line.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.