Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stable Braid (Red) 9/16 in. x 150 ft.

  • Mfr # STB916-150-NS

  • Zoro # G403892629


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
9/16"
Rope Material
Polyester Double Braid
Working Load Limit
1,330 lbs. (5.91kN)
Rope Type
Rigging
Tensile Strength
13,300 lbs. (59.16kN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STB916-150-NS
Zoro #
G403892629
UPC #
30213085303
Country of Origin
United States

Dimensions

Rope Dia.
9/16"
Rope Length
150 ft

Details

Rope Material
Polyester Double Braid
Working Load Limit
1,330 lbs. (5.91kN)
Rope Type
Rigging
Tensile Strength
13,300 lbs. (59.16kN)
Application
Arborist rigging jobs , False crotch blocks and other rigging hardware

Description

Double-braid rope is the most commonly used rope for rigging trees because of its high strength and low stretch. The name describes this rope's construction, 2 ropes in one. The inner core is protected by a tightly woven outer jacket, creating a very strong, flexible line with low stretch characteristics. In the final stage of manufacturing, Stable-Braid ropes are dip-coated in a bath of liquid Samthane that dries into an abrasion-resistant shell. This coating does wear over time, but adds a great deal of life to the rope that it protects. Unlike the Super-Braid, it is spliceable. Stable Braid is designed to be used with false crotch blocks and other rigging hardware so you can take full advantage of its strength and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.