Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stable Braid (Yellow) 5/8 in. x 600 ft.

  • Mfr # STB58-600-NS

  • Zoro # G003892616


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
5/8"
Rope Material
Polyester Double Braid
Working Load Limit
1,630 lbs.(7.25 kN)
Rope Type
Rigging
Tensile Strength
16,300 lbs. (72.5 kN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STB58-600-NS
Zoro #
G003892616
UPC #
30213151572
Country of Origin
United States

Dimensions

Rope Dia.
5/8"
Rope Length
600 ft.

Details

Rope Material
Polyester Double Braid
Working Load Limit
1,630 lbs.(7.25 kN)
Rope Type
Rigging
Tensile Strength
16,300 lbs. (72.5 kN)
Application
Arborist rigging jobs

Description

Double-braid rope is the most commonly used rope for rigging trees because of its high strength and low stretch. The name describes this rope's construction, 2 ropes in one. The inner core is protected by a tightly woven outer jacket, creating a very strong, flexible line with low stretch characteristics. In the final stage of manufacturing, Stable-Braid ropes are dip-coated in a bath of liquid Samthane that dries into an abrasion-resistant shell. This coating does wear over time, but adds a great deal of life to the rope that it protects. Unlike the Super-Braid, it is spliceable. Stable Braid is designed to be used with false crotch blocks and other rigging hardware so you can take full advantage of its strength and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.