CLASSIC 2 15.6 S LAPTOP SHUTTLE
Mfr # 141276-1041
Zoro # G815832015
product price: $54.99
/eaKey Features
Package Contents
Classic Business 2.0 Shuttle Carrying Strap
Laptop Compartment
Yes
Material
Polyester
Gender
Unisex
Style
Briefcase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141276-1041
Zoro #
G815832015
UPC #
43202945045
Country of Origin
Indonesia
Dimensions
Maximum Screen Size Supported
15.6"
Details
Package Contents
Classic Business 2.0 Shuttle Carrying Strap
Laptop Compartment
Yes
Material
Polyester
Gender
Unisex
Style
Briefcase
Adjustable Strap
Yes
Item
Carrying Case
Carrying Options
Handle, Carrying Strap
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.