Zoro Homepage

CLASSIC 2 15.6 WHEELED LAPTOP CASE

  • Mfr # 141278-1041

  • Zoro # G414936442


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Height
16.8 in
Material
Polyester
Carrying Options
Handle
Depth
14.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141278-1041
Zoro #
G414936442
UPC #
43202945267
Country of Origin
Thailand

Dimensions

Width
9 in
Height
16.8 in
Depth
14.3 in
Maximum Screen Size Supported
15.6 in

Details

Item
Travel/Luggage Case
Material
Polyester
Carrying Options
Handle
Laptop Compartment
Yes
Style
Briefcase
Number of Wheels
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.