
Xenon 3 Spinner Mobile Office, 13.25 x 7.25 x 16.25, Polyester, Black (Discontinued)
- Mfr # 89438-1041
- Zoro # G5225952
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89438-1041
Zoro #
G5225952
UPC #
043202765346
Country of Origin
China
Dimensions
Width
13.25"
Depth
7.25"
Size
15.6"
Height
16.25"
Inner Width
13"
Inner Depth
7"
Inner Height
16"
Details
Item
Cases
Color
Black
Material
Ballistic Polyester
Weight
8.2 lbs
For Use With
Laptops
Features
Carrying Handle, Telescoping Handle, Wheels
Closure Type
Zipper
Number of Compartments
4
Lining
Nylon
Description
Samsonite® Xenon 3 Spinner Mobile Office, 13.25 x 7.25 x 16.25, Ballistic Polyester, Black
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.