Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

105-INCH 5K DISPLAY, 500 NIT - 24/7

  • Mfr # QP105DX-5K

  • Zoro # G615836411


product price: $8,947.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Brightness
500 Nit
Viewable Screen Size
105"
Operation Hours
24-Hours/7 Days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP105DX-5K
Zoro #
G615836411
UPC #
887276911168
Country of Origin
Viet Nam

Dimensions

Viewable Screen Size
105"

Details

Brightness
500 Nit
Item
Digital Signage Display
Operation Hours
24-Hours/7 Days

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.