Zoro Homepage

11.1.4 Ch 756W Soundbar Blk

  • Mfr # HW-Q990F/ZA

  • Zoro # G315959953


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Includes
Q-series Soundbar HW-Q990F 11.1.4 ch Subwoofer & Rear Speaker Remote Controller Wall Mount Bracket
Overall Width
48.5"
Bluetooth Compatible
Yes
Power Source
AC
Watts
756 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-Q990F/ZA
Zoro #
G315959953
UPC #
887276934266
Country of Origin
Viet Nam

Dimensions

Overall Width
48.5"

Details

Includes
Q-series Soundbar HW-Q990F 11.1.4 ch Subwoofer & Rear Speaker Remote Controller Wall Mount Bracket
Bluetooth Compatible
Yes
Power Source
AC
Watts
756 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.